Zoro Homepage

Tape, DCP800A2PW Clear 38.1mmX55M IP, PK32

  • Mfr # DCP800A2PW

  • Zoro # G9888263


product price: $1,259.99
/pk 32, $39.37/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Tape Backing Material
0.5 mil (25µ) PET
Tape Adhesive
Solvent Acrylic
Tape Core Diameter
5.55"
Outside Length
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP800A2PW
Zoro #
G9888263
UPC #
-
Country of Origin
United States

Dimensions

Tape Core Diameter
5.55"
Outside Length
55
Tape Length
55"
Tape Width
1.5"

Details

Item
Double-Coated Tape
Tape Color
Clear
Tape Backing Material
0.5 mil (25µ) PET
Tape Adhesive
Solvent Acrylic
Application
For permanent bonding of similar and dissimilar surfaces, including metal, wood, plastics and others. General mounting / splicing applications. Can resist short-term environmental temperature conditions up to +180°C (+356°F).

Description

Tape, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.