Zoro Homepage

Tape, DCT101A White 18mmX55M IP-IP, PK48

  • Mfr # DCT101A

  • Zoro # G9888403


product price: $248.99
/pk 48, $5.19/ea
Sold in multiples of 10 for $2,489.90
Free Shipping & Returns

Key Features

Tape Color
White
Tape Application
Core starting, splicing paper and film, mounting and many other generalpurpose applications that requires the joining of two surfaces. Tissue carrier is hand tear-able. Intended for permanent application. Product is not repulpable.
Tape Backing Material
1 mil 25 10# Tissue
Tape Adhesive
Solvent Acrylic
Standards
Photographic Activity Test (PAT), per ISO 18916.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT101A
Zoro #
G9888403
UPC #
-
Country of Origin
United States

Dimensions

Tape Core Diameter
4.22"
Length
4.22
Tape Width
0.71"
Tape Length
55"

Details

Item
Double-Coated Tape
Tape Color
White
Tape Application
Core starting, splicing paper and film, mounting and many other generalpurpose applications that requires the joining of two surfaces. Tissue carrier is hand tear-able. Intended for permanent application. Product is not repulpable.
Tape Backing Material
1 mil 25 10# Tissue
Tape Adhesive
Solvent Acrylic
Standards
Photographic Activity Test (PAT), per ISO 18916.

Description

Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.