Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, DCT102A White 48mmX55M IP-IP, PK24

  • Mfr # DCT102A

  • Zoro # G9888349


product price: $424.99
/pk 24, $17.71/ea
Free Shipping & Returns

Key Features

Tape Application
Core starting, splicing paper and film, mounting and many other generalpurpose applications that requires the joining of two surfaces. Tissue carrier is hand tear-able. Intended for permanent application. Product is not repulpable.
Tape Color
White
Tape Backing Material
10# Tissue
Tape Adhesive
Solvent Acrylic
Tape Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT102A
Zoro #
G9888349
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
55"
Length
4.63
Tape Core Diameter
4.63"
Tape Width
1.89"

Details

Item
Double-Coated Tape
Tape Application
Core starting, splicing paper and film, mounting and many other generalpurpose applications that requires the joining of two surfaces. Tissue carrier is hand tear-able. Intended for permanent application. Product is not repulpable.
Tape Color
White
Tape Backing Material
10# Tissue
Tape Adhesive
Solvent Acrylic

Description

Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.