Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, DCV960A White 38.1mmX55M IP-IP, PK32

  • Mfr # DCV960A

  • Zoro # G9888315


product price: $1,078.99
/pk 32, $33.72/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Backing Material
2.0 mil (50u) UPVC
Tape Adhesive
Solvent Acrylic
Tape Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCV960A
Zoro #
G9888315
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1.5"
Tape Length
55"

Details

Item
Double-Coated Tape
Tape Color
White
Tape Backing Material
2.0 mil (50u) UPVC
Tape Adhesive
Solvent Acrylic

Description

Tape, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.