Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, RA1 Nat .5"X60 yd., PK72

  • Mfr # RA1

  • Zoro # G8645890


product price: $1,129.99
/pk 72, $15.69/ea
Sold in multiples of 5 for $5,649.95
Free Shipping & Returns

Key Features

Tape Backing Material
Medium Crepe Paper
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber/Resin
Tape Thickness
12.4"
Tape Width
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1
Zoro #
G8645890
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
12.4"
Tape Width
0.5"
Tape Length
60"
Tape Core Diameter
3 in
Thickness
12.4
Width
1

Details

Item
Filament Tape
Tape Backing Material
Medium Crepe Paper
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Natural
Min. Tape Performance Temp.
40 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
324 lb/in
Series
RA1
Tape Adhesive Strength
53 oz/in
Tape Elongation
4
Adhesive
Natural Rubber/Resin
Material
Medium Crepe Paper
Standards
ASTM D5330, Type II
Color
NATURAL

Description

Filament Tape, Series RA1, Tape Thickness 12.40 mil, Tape Tensile Strength 324 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 225 Degrees F, Tape Backing Material Paper, Standards ASTM D5330, Type II, Tape Adhesive Rubber, Tape Adhesive Strength 53 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.