Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape, RA6 Nat 1.5"X60 yd. Perf, PK24

  • Mfr # RA6

  • Zoro # G8645705


product price: $932.99
/pk 24, $38.87/ea
Sold in multiples of 10 for $9,329.90
Free Shipping & Returns

Key Features

Tape Backing Material
Smooth Crepe Paper
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber / Resin
Tape Thickness
12.4"
Tape Width
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA6
Zoro #
G8645705
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
12.4"
Tape Width
1.5"
Tape Length
60"
Tape Core Diameter
6.64"
Thickness
12.4
Width
2
Length
6.63

Details

Item
Filament Tape
Tape Backing Material
Smooth Crepe Paper
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber / Resin
Tape Shape
Continuous Roll
Tape Color
Natural
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
107 lb/in
Series
RA6
Tape Adhesive Strength
54 oz/in
Tape Elongation
3.4
Color
NATURAL
Material
Smooth Crepe Paper
Adhesive
Natural Rubber / Resin

Description

Filament Tape, Series RA6, Tape Thickness 12.40 mil, Tape Tensile Strength 107 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 400 Degrees F, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Adhesive Strength 54 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.