Zoro Homepage

Tape, RG15 Nat 72mmX54.8M, PK16

  • Mfr # RG15

  • Zoro # G8645839


product price: $425.99
/pk 16, $26.62/ea
Sold in multiples of 10 for $4,259.90
Free Shipping & Returns

Key Features

Tape Backing Material
0.75 mil (0.019 mm) Polyester
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber/Resin
Tape Thickness
5.6"
Tape Width
2.83"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG15
Zoro #
G8645839
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.6"
Tape Width
2.83"
Tape Length
54.8"
Tape Core Diameter
3 in
Thickness
5.6
Width
3

Details

Item
Filament Tape
Tape Backing Material
0.75 mil (0.019 mm) Polyester
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Natural
Min. Tape Performance Temp.
40 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
175 lb/in
Series
RG15
Tape Adhesive Strength
39 oz/in
Tape Elongation
4
Color
NATURAL
Adhesive
Natural Rubber/Resin
Tensile Strength
175
Material
0.75 mil (0.019 mm) Polyester

Description

Filament Tape, Series RG15, Tape Thickness 5.60 mil, Tape Tensile Strength 175 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 39 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.