Zoro Homepage

Tape, RG20 Nat 1.5"X60 yd. Perf, PK24

  • Mfr # RG20

  • Zoro # G9887868


product price: $483.99
/pk 24, $20.17/ea
Free Shipping & Returns

Key Features

Tape Backing Material
2.0 mil (0.05 mm) Polyester Film
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber / Resin
Tape Thickness
9.5"
Tape Width
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG20
Zoro #
G9887868
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
9.5"
Tape Width
1.5"
Tape Length
60"
Tape Core Diameter
3 in
Width
2
Thickness
9.5

Details

Item
Filament Tape
Tape Backing Material
2.0 mil (0.05 mm) Polyester Film
Reinforced Tape
Yes
Tape Adhesive
Natural Rubber / Resin
Tape Shape
Continuous Roll
Tape Color
Natural
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
370 lb/in
Series
RG20
Tape Adhesive Strength
40 oz/in
Tape Elongation
4
Duct Tape Adhesive
Rubber
Tensile Strength
370
Color
NATURAL
Material
2.0 mil (0.05 mm) Polyester Film
Adhesive
Natural Rubber / Resin

Description

Filament Tape, Series RG20, Tape Thickness 9.50 mil, Tape Tensile Strength 370 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polyester, Tape Adhesive Rubber, Tape Adhesive Strength 40 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.