Tape, RG300 Nat 18mmX54.8M IP-IP, PK48

  • Mfr # RG300

  • Zoro # G9887588


product price: $135.99
/pk 48, $2.83/ea
Free Shipping & Returns

Key Features

Tape Backing Material
1.0 mil (25µ) Biaxial Oriented PP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
4"
Tape Width
0.71"
Tape Length
54.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG300
Zoro #
G9887588
UPC #
087143912162
Country of Origin
United States

Dimensions

Tape Thickness
4"
Tape Width
0.71"
Tape Length
54.8"
Width
1
Thickness
4

Details

Item
Filament Tape
Tape Backing Material
1.0 mil (25µ) Biaxial Oriented PP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Natural
Tape Tensile Strength
110 lb/in
Tape Elongation
3.5
Standards
ASTM, PSTC
Tensile Strength
110
Color
NATURAL
Adhesive
Synthetic Rubber/Resin
Material
1.0 mil (25µ) Biaxial Oriented PP Film

Description

Strapping Tape, ASTM, PSTC, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.