Tape, RG300 Nat 48mmX54.8M IP-IP, PK24

  • Mfr # RG300

  • Zoro # G9887518


product price: $172.99
/pk 24, $7.21/ea
Free Shipping & Returns

Key Features

Tape Backing Material
1.0 mil (25µ) Biaxial Oriented PP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
4"
Tape Width
1.89"
Tape Length
54.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG300
Zoro #
G9887518
UPC #
077922911783
Country of Origin
United States

Dimensions

Tape Thickness
4"
Tape Width
1.89"
Tape Length
54.8"
Width
2
Thickness
4
Tape Roll Diameter
4.47 in
Imperial Tape Width
1 7/8 in
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Imperial Tape Length
179 13/16 ft

Details

Item
Filament Tape
Tape Backing Material
1.0 mil (25µ) Biaxial Oriented PP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Natural
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
110 lb/in
Series
RG300
Tape Adhesive Strength
63 oz/in
Tape Elongation
3.5
Color
NATURAL
Adhesive
Synthetic Rubber/Resin
Tensile Strength
110
Material
1.0 mil (25µ) Biaxial Oriented PP Film
Tape Application
Hand
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

White, Tape Adhesive Synthetic Rubber Resin, Tape Application Hand, Tape Tensile Strength 110 lb/in, Tape Thickness 4 mil, Imperial Tape Length 179 13/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 54.8 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Strapping Tape, Message Not Applicable, Series RG300, Tape Adhesive Strength 63 oz/in, Tape Backing Material Biaxial Oriented Polypropylene, Tape Roll Diameter 4.47 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.