Tape, RG315 Nat 24mmX54.8M IP-IP, PK36

  • Mfr # RG315

  • Zoro # G9887466


product price: $204.99
/pk 36, $5.69/ea
Free Shipping & Returns

Key Features

Tape Backing Material
1.1 Mil (28µ) Biaxially Oriented PP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
4.4"
Tape Width
0.94"
Tape Length
54.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG315
Zoro #
G9887466
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
4.4"
Tape Width
0.94"
Tape Length
54.8"
Width
1
Thickness
4.4

Details

Item
Filament Tape
Tape Backing Material
1.1 Mil (28µ) Biaxially Oriented PP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Natural
Tape Tensile Strength
175 lb/in
Tape Elongation
4
Standards
PSTC, ASTM
Color
NATURAL
Tensile Strength
175
Material
1.1 Mil (28µ) Biaxially Oriented PP Film
Adhesive
Synthetic Rubber/Resin

Description

Filament Tape, Standards PSTC, ASTM, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.