Tape, RG315 Nat 72mmX54.8M IP-IP, PK16

  • Mfr # RG315

  • Zoro # G8645601


product price: $313.99
/pk 16, $19.62/ea
Sold in multiples of 10 for $3,139.90
Free Shipping & Returns

Key Features

Tape Backing Material
1.1 Mil (28µ) Biaxially Oriented PP Film
Reinforced Tape
Yes
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
4.4"
Tape Width
2.83"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG315
Zoro #
G8645601
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
4.4"
Tape Width
2.83"
Tape Length
54.8"
Tape Core Diameter
3 in
Thickness
4.4
Width
3

Details

Item
Filament Tape
Tape Backing Material
1.1 Mil (28µ) Biaxially Oriented PP Film
Reinforced Tape
Yes
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Natural
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
175 lb/in
Series
RG315
Tape Adhesive Strength
63 oz/in
Tape Elongation
4
Color
NATURAL
Tensile Strength
175
Material
1.1 Mil (28µ) Biaxially Oriented PP Film
Adhesive
Synthetic Rubber/Resin
Standards
ASTM D5330, Type II

Description

Filament Tape, Series RG315, Tape Thickness 4.40 mil, Tape Tensile Strength 175 lb/in, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Tape Backing Material Polypropylene, Tape Adhesive Rubber, Tape Adhesive Strength 63 oz/in, Tape Color Tan, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.