Zoro Homepage

Tape, RG48 Nat 2"X36 yd. Plan-Plan, PK24

  • Mfr # RG48

  • Zoro # G9887064


product price: $1,179.99
/pk 24, $49.17/ea
Sold in multiples of 5 for $5,899.95
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Tensile Strength
185 lb/in
Color
NATURAL
Standards
UL-510
Material
Glass Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG48
Zoro #
G9887064
UPC #
-
Country of Origin
United States

Dimensions

Width
2

Details

Tape Color
Natural
Item
Tape
Tape Tensile Strength
185 lb/in
Color
NATURAL
Standards
UL-510
Material
Glass Cloth
Duct Tape Type
Electrical

Description

Tape, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.