Zoro Homepage

Tpp200W Wht 48Mmx55M Ip, Pk24

  • Mfr # TPP200W04855

  • Zoro # G1569919


product price: $213.99
/pk 24, $8.92/ea
Free Shipping & Returns

Key Features

Tape Backing Material
2 mil (50µ) MOPP
Reinforced Tape
No
Tape Adhesive
Natural Rubber / Resin
Tape Thickness
2.6"
Tape Width
1.89"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPP200W04855
Zoro #
G1569919
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.6"
Tape Width
1.89"
Tape Length
55"
Tape Core Diameter
4.2"
Length
4.2
Width
2
Thickness
2.6

Details

Item
Filament Tape
Tape Backing Material
2 mil (50µ) MOPP
Reinforced Tape
No
Tape Adhesive
Natural Rubber / Resin
Tape Shape
Continuous Roll
Tape Color
White
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
90 lb/in
Series
TPP200
Tape Adhesive Strength
30 oz/in
Tape Elongation
26
Features
Excellent Adhesion; Stain/Residue Free Removal from Painted Metals, Stainless Steel, ABS Plastic and Other Common Appliance Surfaces
Tensile Strength
90
Shape
Continuous Roll
Performance Temp.
200 Degrees F
Material
2 mil (50µ) MOPP
Color
WHITE
Adhesion Strength
30 oz./in.
Adhesive
Natural Rubber / Resin
Standards
ASTM D3330

Description

White, Tape Adhesive Rubber, Tape Tensile Strength 90 lb-in, Tape Thickness 2.6 mil, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. 200 Degrees F, Strapping Tape, Series TPP200, Tape Adhesive Strength 30 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in, Tape Elongation 25 Percent, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.