Ug Nat 24Mmx50M Ug, Pk36, 0.94" W x 50" L, Natural, Natural Rubber Adhesive, 36 PK
Mfr # UG
Zoro # G8633010
product price:Â $118.99
/pk 36, $3.31/ea
Sold in multiples of 10 for $1,189.90
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
50"
Tape Width
0.94"
Material
Coarse Crepe Paper
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UG
Zoro #
G8633010
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
50"
Tape Width
0.94"
Tape Core Diameter
4.98"
Diameter
4.98
Details
Item
Ug Nat 24Mmx50M Ug,Pk36
Tape Color
Natural
Material
Coarse Crepe Paper
Tape Adhesive
Natural Rubber
Tape Elongation
14
Tape Application
For paint masking requiring adhesion to and removal from a variety of surfaces.
Type
Paper Masking Tape
Standards
ASTM D6123 / 6123M, Type I, C.I.D. A-A-883B, Type I
Description
Ug Nat 24Mmx50M Ug,Pk36, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.