Zoro Homepage

Utility Double-Coated Vinyl Film Tape 59

  • Mfr # 597

  • Zoro # G2826172


product price: $22.75
/ea
Sold in multiples of 12 for $273.00

Key Features

Tape Color
Natural
Tape Backing Material
Vinyl (PVC) film
Tape Adhesive
Natural Rubber/resin
Tape Tensile Strength
11.5 lb/in
Tape Core Diameter
4.97"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
597
Zoro #
G2826172
UPC #
-
Country of Origin
United States

Dimensions

Tape Core Diameter
4.97"
Tape Width
1.89"
Tape Length
32.9"
Height
4.97
Length
4.97

Details

Item
Double-Coated Tape
Tape Color
Natural
Tape Backing Material
Vinyl (PVC) film
Tape Adhesive
Natural Rubber/resin
Tape Tensile Strength
11.5 lb/in
Application
Mounting novelties and promotional items, sign positioning, splicing, carpet tape (hold-down and position), mirror manufacturing, engravers (temporary holding), insulation (holding for metal building construction), and any application that requires the joining of two surfaces.
Standards
Meets HUD, L.A. County, and BOCA codes. Tested in accordance with UL-723.
Tape Elongation
82

Description

Utility Double-Coated Vinyl Film Tape 59

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.