
Utility Duct Tape, 10 Mil, 48Mmx54.8M
Mfr # AC29
Zoro # G2823546
product price: $10.39
/eaSold in multiples of 24 for $249.36
Key Features
Tape Color Family
Silver
Material
PE Film
Tensile Strength
20 lb/in
Duct Tape Length
54.8"
Duct Tape Adhesive
Natural Rubber/Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC29
Zoro #
G2823546
UPC #
-
Country of Origin
United States
Dimensions
Duct Tape Length
54.8"
Duct Tape Thickness
10"
Duct Tape Width
1.89"
Width
2
Thickness
10
Tape Core Diameter
6.1"
Diameter
6.1
Length
6.0
Details
Tape Color Family
Silver
Item
Cloth/Duct Tape
Material
PE Film
Tensile Strength
20 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Color
SILVER
Standards
Tested in accordance with UL-723.
Adhesive
Natural Rubber/Resin
Tape Elongation
18
Description
Utility Duct Tape,10 Mil,48Mmx54.8M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.