Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Duct Tape, 7 Mil, 48Mmx54.8M

  • Mfr # AC10

  • Zoro # G2831027


product price: $14.00
/ea
Sold in multiples of 240 for $3,360.00

Key Features

Tape Color Family
Black
Material
PE film
Tensile Strength
17 lb/in
Duct Tape Thickness
7"
Duct Tape Length
54.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC10
Zoro #
G2831027
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Thickness
7"
Duct Tape Length
54.8"
Duct Tape Width
1.89"
Diameter
5.6
Length
5.5
Thickness
7
Tape Core Diameter
5.6"
Width
2

Details

Tape Color Family
Black
Item
Cloth/Duct Tape
Material
PE film
Tensile Strength
17 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Color
BLACK
Tape Elongation
15
Adhesive
Natural Rubber/Resin

Description

Utility Duct Tape,7 Mil,48Mmx54.8M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.