Zoro Homepage

Utility Duct Tape, 7 Mil, 72Mmx50M

  • Mfr # AC10

  • Zoro # G2826373


product price: $10.69
/ea
Sold in multiples of 768 for $8,209.92

Key Features

Tape Color Family
Silver
Material
PE film
Tensile Strength
17 lb/in
Duct Tape Length
50"
Duct Tape Thickness
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC10
Zoro #
G2826373
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
50"
Duct Tape Thickness
7"
Duct Tape Width
2.83"
Width
3
Thickness
7

Details

Tape Color Family
Silver
Item
Cloth/Duct Tape
Material
PE film
Tensile Strength
17 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Color
SILVER
Adhesive
Natural Rubber/Resin
Tape Elongation
15

Description

Utility Duct Tape,7 Mil,72Mmx50M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.