Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Grade Filament Tape, 72Mmx54.8M

  • Mfr # FT70

  • Zoro # G2821254


product price: $7.19
/ea
Sold in multiples of 16 for $115.04

Key Features

Tape Backing Material
1.0 mil (25μ) Biaxial Oriented PP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
3.4"
Tape Width
2.83"
Tape Length
54.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT70
Zoro #
G2821254
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
3.4"
Tape Width
2.83"
Tape Length
54.8"
Tape Core Diameter
4.5"
Width
3
Thickness
3.4
Length
4.5

Details

Item
Filament Tape
Tape Backing Material
1.0 mil (25μ) Biaxial Oriented PP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Tape Tensile Strength
68 lb/in
Tape Elongation
3.2
Color
CLEAR
Material
1.0 mil (25μ) Biaxial Oriented PP Film
Tensile Strength
68
Adhesive
Synthetic Rubber/Resin

Description

Utility Grade Filament Tape,72Mmx54.8M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.