Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Mousetrap No Logo24, 3

  • Mfr # DISPCST

  • Zoro # G3628582


product price: $13.65
/ea
Sold in multiples of 24 for $327.60

Key Features

Color
Red
For Use With
For applying carton sealing, filament, masking, flatback tapes and more
Overall Width
2.83"
Width
2.83
Weight
0.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISPCST
Zoro #
G3628582
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.83"
Width
2.83

Details

Item
Hand And Desk Dispensers
Color
Red
For Use With
For applying carton sealing, filament, masking, flatback tapes and more
Weight
0.96

Description

Utility Mousetrap No Logo24,3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.