
Utility Paper Masking Tape 506, 18Mmx54., 0.71" W x 54.8" L, Natural
Mfr # 506
Zoro # G2760162
product price:Â $1.59
/ea
Sold in multiples of 48 for $76.32
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
0.71"
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
506
Zoro #
G2760162
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
0.71"
Details
Item
Utility Paper Masking Tape 506,18Mmx54.
Tape Color
Natural
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Tape Elongation
9
Standards
ASTM D-6123, Type I
Type
Paper Masking Tape
Tape Application
Designed primarily as an all-purpose product for non-critical applications
Description
Utility Paper Masking Tape 506,18Mmx54.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.