
Utility Paper Masking Tape 506, 24Mmx54., 0.94" W x 54.8" L, Natural
Mfr # 506
Zoro # G2760318
product price:Â $1.99
/ea
Sold in multiples of 36 for $71.64
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
0.94"
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
506
Zoro #
G2760318
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
0.94"
Tape Core Diameter
4.87"
Diameter
4.87
Details
Item
Utility Paper Masking Tape 506,24Mmx54.
Tape Color
Natural
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Tape Elongation
9
Standards
ASTM D-6123, Type I
Tape Application
Designed primarily as an all-purpose product for non-critical applications
Type
Paper Masking Tape
Description
Utility Paper Masking Tape 506,24Mmx54.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.