
Utility Paper Masking Tape 513, 96Mmx54., 3.78" W x 54.8" L, Natural
Mfr # 513
Zoro # G2760214
product price:Â $8.79
/ea
Sold in multiples of 120 for $1,054.80
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
3.78"
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
513
Zoro #
G2760214
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
3.78"
Details
Item
Utility Paper Masking Tape 513,96Mmx54.
Tape Color
Natural
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Tape Elongation
10
Tape Application
Interior paint masking, textile, carpet seaming, silk screening, mail rooms, golf club shaft (build-up), school bids, and for light-duty bundling, packaging, industrial, manufacturing, splicing and tabbing.
Type
Paper Masking Tape
Description
Utility Paper Masking Tape 513,96Mmx54.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.