
Uv Resistant Specialty Paper Masking Tap, 0.71" W x 54.8" L, Green, Synthetic Rubber Adhesive
Mfr # PT8
Zoro # G2760126
product price:Â $4.75
/ea
Sold in multiples of 48 for $228.00
Key Features
Tape Color
Green
Tape Length
54.8"
Tape Width
0.71"
Material
Crepe Paper
Tape Adhesive
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT8
Zoro #
G2760126
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
0.71"
Tape Core Diameter
5.3"
Diameter
5.3
Details
Item
Uv Resistant Specialty Paper Masking Tap
Tape Color
Green
Material
Crepe Paper
Tape Adhesive
Synthetic Rubber
Tape Elongation
11
Type
Paper Masking Tape
Tape Application
Wherever masking will be exposed to weather / out-of-doors conditions. Interior masking of windows (where adhesive could be directly exposed to sunlight). Compatible for use on lacquer or polyurethane-coated surfaces, unfinished wood, wallpaper, or new, unpainted, or freshly painted wallboard.
Description
Uv Resistant Specialty Paper Masking Tap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.