Uv Resistant Specialty Paper Masking Tap, 2.83" W x 54.8" L, Blue, Synthetic Rubber Adhesive

  • Mfr # PT14

  • Zoro # G2760056


product price:  $19.45
/ea
Sold in multiples of 160 for $3,112.00

Key Features

Tape Color
Blue
Tape Length
54.8"
Material
Fine Crepe Paper
Tape Adhesive
Synthetic Rubber
Tape Elongation
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT14
Zoro #
G2760056
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
2.83"
Diameter
4.91
Tape Core Diameter
4.91"

Details

Item
Uv Resistant Specialty Paper Masking Tap
Tape Color
Blue
Material
Fine Crepe Paper
Tape Adhesive
Synthetic Rubber
Tape Elongation
11
Type
Paper Masking Tape
Tape Application
Wherever masking is exposed to weather / out-of-doors conditions, interior masking of windows (where adhesive will be directly exposed to sunlight). Protective, compatible for use on lacquer or polyurethane-coated surfaces, unfinished wood, wallpaper, or new, unpainted, or freshly painted wallboard.

Description

Uv Resistant Specialty Paper Masking Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.