Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Bopp Utility Filament Tape, 199 1

  • Mfr # 199

  • Zoro # G2828988


product price: $1.55
/ea
Sold in multiples of 960 for $1,488.00

Key Features

Tape Backing Material
1.0 mil 25 Biaxial Oriented PP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
4"
Tape Width
0.35"
Tape Length
54.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199
Zoro #
G2828988
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
4"
Tape Width
0.35"
Tape Length
54.8"
Width
0
Thickness
4

Details

Item
Filament Tape
Tape Backing Material
1.0 mil 25 Biaxial Oriented PP Film
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
White
Tape Tensile Strength
110 lb/in
Tape Elongation
3.5
Material
1.0 mil 25 Biaxial Oriented PP Film
Tensile Strength
110
Color
WHITE
Adhesive
Synthetic Rubber/Resin

Description

White Bopp Utility Filament Tape,199 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.