Zoro Homepage

MG1E-070 HSI 56in Gas

  • Mfr # 1048452

  • Zoro # G116139479


original price: $1,597.99
5% off
new price: $1,517.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Depth
21 in
Color
Silver
Length
26 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048452
Zoro #
G116139479
UPC #
663132528615
Country of Origin
Mexico

Dimensions

Depth
21 in
Length
26 in

Details

Color
Silver
Material
Steel

Description

The MG1 Series furnace is designed for all sizes of manufactured and modular homes. These units incorporate high efficiency, reliability, and low maintenance. Units may be installed free standing in a utility room or enclosed in a alcove or closet. MG1 Series furnaces are available in A/C adaptable or A/C ready, with or without coil cavity box and many other options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.