Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MG1E077 HSI 56in Gas

  • Mfr # 1048450

  • Zoro # G316139545


product price: $1,609.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Length
26 in
Material
Steel
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048450
Zoro #
G316139545
UPC #
663132528639
Country of Origin
Mexico

Dimensions

Length
26 in
Depth
21 in

Details

Color
Silver
Material
Steel

Description

The MG1 Series furnace is designed for all sizes of manufactured and modular homes. These units incorporate high efficiency, reliability, and low maintenance. Units may be installed free standing in a utility room or enclosed in a alcove or closet. MG1 Series furnaces are available in A/C adaptable or A/C ready, with or without coil cavity box and many other options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.