Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MG2R-072 HSI 56in Gas

  • Mfr # 1048438

  • Zoro # G516139536


product price: $2,619.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Steel
Length
26 in
Color
Silver
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048438
Zoro #
G516139536
UPC #
663132528752
Country of Origin
Mexico

Dimensions

Length
26 in
Depth
21 in

Details

Material
Steel
Color
Silver

Description

High Efficiency/Direct Vent Condensing Downflow Gas Furnace. Induced Draft - 95% AFUE. Input 45,000 thru 72,000 BTUH. The high efficiency downflow gas furnace is designed for all manufactured housing applications. It may be installed in a utility room, or enclosed in a closet. CSA design certified for use in the United States and Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.