Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MG2R-072 HSI 76in Gas

  • Mfr # 1048437

  • Zoro # G716139527


product price: $2,898.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Depth
21 in
Color
Silver
Material
Steel
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048437
Zoro #
G716139527
UPC #
663132528769
Country of Origin
Mexico

Dimensions

Depth
21 in
Length
26 in

Details

Color
Silver
Material
Steel

Description

The high efficiency downflow gas furnace is designed for all manufactured housing applications. It may be installed in a utility room, or enclosed in a closet. CSA design certified for use in the United States and Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.