Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MG2S 060 96% 75in Gas

  • Mfr # 1048432

  • Zoro # G616139511


original price: $3,136.99
5% off
new price: $2,979.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Depth
21 in
Material
Steel
Length
26 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1048432
Zoro #
G616139511
UPC #
663132528813
Country of Origin
Mexico

Dimensions

Depth
21 in
Length
26 in

Details

Material
Steel
Color
Silver

Description

ECM blower: Designed to give a wide range of cooling and heating airflows. 2-stage gas valve: Provides 2-stage thermostat control 2-stage inducer: Optimizes efficiency on first stage heat and reduces sound levels. 100% fired and tested: All units and each component both mechanical and electrical are tested on the manufacturing line. Clean and quiet operation: Due to the unique design of in-shot burners, location of inducer and use on insulation. Fixed 30 second blower delay: At burner start-up assures a warm outlet air temperature at furnace start-up. Adjustable blower off settings 60, 90, 120 and 180 seconds. Fixed 30-second post purge: Increases life of heat exchanger. Dependable, hot surface igniter: Innovative application of silicon nitride type igniter. Utilizes proven Smartlite technology to extend igniter life. Tubular primary heat exchanger: Heavy gauge aluminized steel heat exchanger assures a long life. Stainless steel secondary heat exchanger: Assures a long life. 60 second fixed cooling cycle blower-off delay TDR: Increases cooling performance when matched with an approved coil. Sealed combustion approved for direct vent furnace, category IV venting system: May be vertically or horizontally vented using a two-pipe system for maximum flexibility in installation. LP Convertible: Simple burner orifice and gas valve regulator change for ease of convertibility. 3 amp fuse protection against low voltage shorts: Protects transformer and control board Low voltage terminal board: for easy field wiring. Easy open pawl latch: Secures the door firmly for transit, yet allows easy removal for access. Appliance quality door: Protects against rust and other corrosion. Baked enamel finish allows for easy cleaning. Fully insulated cabinet: Insures minimized heat loss and quiet operation. Color coded wire harness: Designed to fit the components, all with quick-connect fittings for ease of service and replacement 40VA transformer included. Diagnostic lights for easy troubleshooting without counting flashes: Dedicated light for flame signal strength and 2 lights in combination to indicate all other fault codes with easy to recognize states without counting flashes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.