
114 pcs Screwdriver Set, Standing Organizer Rack
Mfr # VT08-3372
Zoro # G311248891
product price: $45.59
/eaKey Features
Includes
Screwdrivers, Precision Screwdrivers, Bits, Sockets, Hex Keys, Organizer
Shank Material
Chrome Vanadium Steel (Cr-V)
Driver Type
Phillips, Slotted, Torx, Hex, Pozidriv, Sqaure
Socket Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT08-3372
Zoro #
G311248891
UPC #
850039064586
Country of Origin
China
Dimensions
Socket Sizes
1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in
Details
Number of Pieces
114
Includes
Screwdrivers, Precision Screwdrivers, Bits, Sockets, Hex Keys, Organizer
Shank Material
Chrome Vanadium Steel (Cr-V)
Driver Type
Phillips, Slotted, Torx, Hex, Pozidriv, Sqaure
Handle Color
Red
Description
- •[Complete Premium Screwdriver Set]: Set contains pieces to meet all of your needs for standard and precision size fasteners. Made of impact resistant Chrome Vanadium (Cr-V) Steel. 6 standard bit types Slotted, Phillips, Torx, Hex, Pozidriv, and Square. 4 precision bit types Slotted, Phillips, Torx, and Hex. See Description for full set details
- •[Sandblasted Magnetic Tips]: Screwdriver tips are magnetized for easy handling of loose screws and sandblasted for increased contact friction when fastening. Increased torque and toughness to tackle any job
- •[Ergonomic Contoured Handles]: Updated screwdriver handles are designed with contoured cushion grips for added comfort, leverage and torque when applying rotational pressure. Each handle includes type and size markings for easy identification
- •[Dual-Purpose Organizer]: Includes a durable high strength polymer stand that is built tough and can stand freely or be mounted to a wall using keyhole slots on back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.