
1/2 in. Drive Telescoping Lug Wrench and Socket
Mfr # HT08-1600
Zoro # G111248978
product price: $29.99
/eaKey Features
Overall Length
17.5 in
Width
5 in
Includes
Telescoping Lug Wrench, Socket
Material
Chrome Vanadium Steel (Cr-V)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT08-1600
Zoro #
G111248978
UPC #
810127470057
Country of Origin
China
Dimensions
Overall Length
17.5 in
Width
5 in
Size
1/2 in
Drive Size
1/2"
Socket Depth
1.5 in
Details
Includes
Telescoping Lug Wrench, Socket
Material
Chrome Vanadium Steel (Cr-V)
Color
Black
Handle Material
Tri-Component with TPR Rubber
Description
- •[Superior Durability]: Crafted from premium chrome vanadium steel, this telescoping lug wrench provides optimal strength and longevity, ready to take on stubborn wheel nuts with ease.
- •[Telescoping Advantage]: With an extending range of 14 to 21 inches, this lug wrench gives you the necessary leverage for easy wheel nut loosening or tightening, making it perfect for professionals and emergency roadside repairs.
- •[17/19mm Sockets]: Comes equipped with 17/19mm sockets, this 1/2" drive lug wrench caters to a variety of vehicle types, adding versatility to your tool arsenal.
- •[Comfort & Ease]: The cushion grip handle ensures a comfortable hold, providing extra torque and reducing fatigue during use, thus making tire repairs less strenuous.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.