
15" Cutter Mattock Fiberglass Handle
Mfr # HT08-0304
Zoro # G721849510
product price: $21.99
/eaKey Features
Head Material
Carbon Steel
Type
Cutter
Handle Material
Fiberglass
Overall Width
10.5 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT08-0304
Zoro #
G721849510
UPC #
810127470330
Country of Origin
China
Dimensions
Overall Width
10.5 in
Overall Length
16 in
Height
1.75 in
Details
Head Material
Carbon Steel
Type
Cutter
Handle Material
Fiberglass
Color
Red
Item
Mattock
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.