Zoro Homepage

15" Pick Mattock Fiberglass Handle

  • Mfr # HT08-0303

  • Zoro # G621849504


product price: $21.99
/ea

Key Features

Head Material
Carbon Steel
Handle Material
Fiberglass
Type
Pickaxe
Overall Length
16 in
Overall Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT08-0303
Zoro #
G621849504
UPC #
810127470323
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Width
10.5 in
Height
1.75 in

Details

Head Material
Carbon Steel
Handle Material
Fiberglass
Type
Pickaxe
Item
Mattock
Color
Red

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.