Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 lbs. Sledge Hammer Fiberglass Handle

  • Mfr # HT08-0250

  • Zoro # G521849505


product price: $69.99
/ea

Key Features

Handle Material
Fiberglass
Head Material
Carbon Steel
Color
Red
Type
Sledge
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT08-0250
Zoro #
G521849505
UPC #
810127470293
Country of Origin
China

Dimensions

Height
3 in
Overall Length
36.25 in
Width
8.25 in

Details

Handle Material
Fiberglass
Head Material
Carbon Steel
Color
Red
Item
Hammer
Type
Sledge

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.