
2 lb. Club/Drilling Hammer Fiberglass Handle
Mfr # HT08-0236
Zoro # G121849509
product price: $21.99
/eaKey Features
Type
Drilling
Head Material
Carbon Steel
Width
4.5 in
Overall Length
10 in
Handle Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT08-0236
Zoro #
G121849509
UPC #
810127470309
Country of Origin
China
Dimensions
Width
4.5 in
Overall Length
10 in
Height
2.75 in
Details
Type
Drilling
Head Material
Carbon Steel
Item
Hammer
Handle Material
Fiberglass
Color
Red
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.