Zoro Homepage

21pc Impact Bit Set with Case

  • Mfr # VT08-3381

  • Zoro # G421849506


product price: $18.99
/ea

Key Features

Screwdriver Bit Material
S2 Steel
Bit Holder
Magnetic Quick Change
Heads
PH, SQ, Torx
Easy Identification
Color Coded
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT08-3381
Zoro #
G421849506
UPC #
810127470347
Country of Origin
China

Dimensions

Width
3 in
Height
1 in
Overall Length
5.5 in

Details

Screwdriver Bit Material
S2 Steel
Bit Holder
Magnetic Quick Change
Heads
PH, SQ, Torx
Easy Identification
Color Coded
Includes
21pc Color Coded Bits & Hard Case
Item
Impact Bits
Type
Impact
For Use With
Impact Drivers & Drills
Color
Red
Material
S2 Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.