
31 pcs Ratchet Multi-Bit Screwdriver, Attachable Storage Case
Mfr # VT08-3374
Zoro # G511249001
product price: $12.99
/eaKey Features
Number of Pieces
31
Features
Case; Bit Driver
Includes
Ratcher Driver, Bits, Sockets, Case
Material
Chrome Vanadium Steel (Cr-V)
Nut Driver Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT08-3374
Zoro #
G511249001
UPC #
-
Country of Origin
China
Dimensions
Socket Sizes
3/16 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 5/32 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Details
Number of Pieces
31
Features
Case; Bit Driver
Includes
Ratcher Driver, Bits, Sockets, Case
Material
Chrome Vanadium Steel (Cr-V)
Nut Driver Handle Color
Red
Driver Type
Phillips, Slotted, Torx, Hex, Pozidriv
Driver Settings
Clockwise, Counter-Clockwise, Fixed
Description
- •[Full Compact Solution]: Includes 1/4-inch sockets and bits for a wide variety of uses. Bits serve most common Phillips, Slotted, Torx, Hex, and Pozidriv fastener sizes. Easy to transport and ideal for the installation, maintenance, and repair of automotive parts, office equipment, electronics, furniture, wood work, computers, and appliances. Easily store in backpack, bag, car, garage, home drawer, or toolbox
- •[17 Bits]: PH0, PH1, PH2, PH2, PH3, 1/8", 5/32”, 3/16”, 1/4”, T10, T15, T20, H5/32”, H3/16, H1/4”,PZ1, PZ2
- •[12 Sockets]: 5/32”, 3/16”, 1/4”, 9/32”, 5/16”, 11/32”, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm
- •[Ergonomic Driver]: Select between clockwise, counter-clockwise, or fixed position with a convenient switch. Rapidly tighten and loosen screws while applying constant pressure. Non-slip and smooth polypropylene (PP) forms the handle comfortably to the hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.