
40 oz. Blacksmith Hammer Fiberglass Handle
Mfr # HT08-0251
Zoro # G321849507
product price: $21.99
/eaKey Features
Head Material
Carbon Steel
Type
Blacksmith
Overall Length
14.5 in
Overall Width
5 in
Handle Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT08-0251
Zoro #
G321849507
UPC #
810127470316
Country of Origin
China
Dimensions
Overall Length
14.5 in
Overall Width
5 in
Height
1.75 in
Details
Head Material
Carbon Steel
Type
Blacksmith
Item
Hammer
Handle Material
Fiberglass
Color
Red
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.