
7 pcs Precision Screwdriver Set, Phillips & Slotted
Mfr # VT08-3347
Zoro # G911248970
product price: $13.39
/eaKey Features
Includes
Precisions Screwdrivers, Case
Driver Type
Phillips, Slotted, Torx
Shank Material
Chrome Vanadium Steel (Cr-V)
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT08-3347
Zoro #
G911248970
UPC #
-
Country of Origin
China
Details
Number of Pieces
7
Includes
Precisions Screwdrivers, Case
Driver Type
Phillips, Slotted, Torx
Shank Material
Chrome Vanadium Steel (Cr-V)
Handle Color
Red
Description
- •[Electronics and Small Devices]: Ideal small set to keep handy for repairing jewelry electronics or appliances such as PC computers, gaming consoles, and remote control devices or other small object applications
- •[Magnetic Blade Tips]: Bits are forged from torque resistant Chrome Vanadium (Cr-V) steel for greater strength and durability. Sandblasted and magnetized for easy control and handling of small loose screws and fasteners
- •[Spinning End Caps]: End caps freely rotate 360 degrees to avoid breaking contact with tiny screws while fastening. Anti-slip and cushion grip handles feel comfortable and secure in hand. Handles include holes for hanging and markings for type and size identification
- •[Included in Set]: Solid, transportable storage case holds 2-piece Phillips heads PH#00x2”, PH#0x2” | 2-piece Slotted heads 3/32x2”, 1/8x2” | 3-piece heads Torx T6x2”, T7x2”, T8x2”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.