Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 lbs. Sledge Hammer Fiberglass Handle

  • Mfr # HT08-0244

  • Zoro # G721849503


product price: $44.99
/ea

Key Features

Type
Sledge
Handle Material
Fiberglass
Head Material
Carbon Steel
Height
2.75 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT08-0244
Zoro #
G721849503
UPC #
810127470279
Country of Origin
China

Dimensions

Height
2.75 in
Width
6.5 in
Overall Length
35.75 in

Details

Type
Sledge
Handle Material
Fiberglass
Head Material
Carbon Steel
Item
Hammer
Color
Red

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.