Zoro Homepage

8 pcs Screwdriver Set, Phillips & Slotted, Wall Mount Rack

  • Mfr # VT08-3438

  • Zoro # G411248968


product price: $21.65
/ea

Key Features

Includes
Screwdrivers, Wall Mount Rack
Shank Material
S2 Steel
Driver Type
Phillips, Slotted
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT08-3438
Zoro #
G411248968
UPC #
-
Country of Origin
China

Details

Number of Pieces
8
Includes
Screwdrivers, Wall Mount Rack
Shank Material
S2 Steel
Driver Type
Phillips, Slotted
Handle Color
Black

Description

  • •[Multi Purpose Set]: Designed as universal solution to be used with the most commonly used screws in the home, workbench, shop, garage, office, or job site for general appliances, office equipment, electronics, furniture, furnishings, computers, automotive parts, Bicycles, and construction. Includes a wall mounted rack for organization and convenient carrying
  • •[Premium Materials]: High strength S2 steel shanks are rust resistant and ensure heavy duty reliability. Includes 4 Flat Head screwdrivers 3/16 x 4”, 5/16 x 6”, 1/4 x 5“, Stubby 1/4 x 1-1/2” and 4 Phillips screwdrivers #0 x 3”, #1 x 4”, #2 x 5”, Stubby #2 x 1-1/2”
  • •[Ergonomic Cushion Grip Handles]: Designed with contoured textured rubber handles for a comfortable and secure grip. 3 torque zones provide multiple levels of leverage for any task. Handles and shanks display markings for head type and size identification
  • •[Precision Cut Magnetic Tips]: Forged from high quality S2 Carbon steel for greater strength and machine-cut for precise edges. Blade tips are magnetized for easy control and handling of loose screws and fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.