Zoro Homepage

Axe & Knife Blade Sharpener, Ceramic Grinding Wheel

  • Mfr # HT08-0553

  • Zoro # G711248989


product price: $10.99
/ea

Key Features

Application
Axe, Knife
Type
Ceramic
Includes
Sharpener
Material
Plastic
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT08-0553
Zoro #
G711248989
UPC #
850039064135
Country of Origin
China

Details

Application
Axe, Knife
Type
Ceramic
Includes
Sharpener
Material
Plastic
Color
Red
Number of Modes
2

Description

  • •[Multi Blade Sharpener]: Designed with two separate angled slots for sharpening axes and mauls or knives and other blades. Suitable for both right and left handed users
  • •[Ceramic Grinding Wheels]: Wheels rotate to allow for fluid sharpening motion when running blade edge through. Easily slide the blade edge back and forth for desired sharpness
  • •[Lightweight Body]: Reinforced plastic body is lightweight but remains stable when in use. Can be placed on a flat stable surface with its non-slip pads on the base or held in hand for on the go sharpening
  • •[Easy to Use and Clean]: Sharpener easily disassembles and can be cleaned of metal particles by running under warm water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.