Zoro Homepage

Mini Paint Gun Cup, 125 cc Plastic

  • Mfr # PT08-1900

  • Zoro # G511248912


product price: $10.99
/ea

Key Features

Capacity
125 ml / 4.2 oz
Includes
600 mL Plastic Paint Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT08-1900
Zoro #
G511248912
UPC #
850039064807
Country of Origin
China

Details

Capacity
125 ml / 4.2 oz
Includes
600 mL Plastic Paint Cup

Description

  • •[Universal Connection]: Fits most mini HVLP, HP, LVMP and LVLP spray paint guns
  • •[Semi-transparent]: Cup is designed with semi-transparent plastic to easily track remaining paint level
  • •[Capacity]: 125 cubic centimeters (cc) or 4.2 ounces (oz)
  • •[Thread Size]: М14 х 1 mm female thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.