Zoro Homepage

Paint Gun Cup, 600 cc Plastic

  • Mfr # PT08-1901

  • Zoro # G311248990


product price: $15.99
/ea

Key Features

Capacity
600 ml / 20 oz
Includes
125 mL Plastic Paint Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT08-1901
Zoro #
G311248990
UPC #
-
Country of Origin
China

Details

Capacity
600 ml / 20 oz
Includes
125 mL Plastic Paint Cup

Description

  • •[Universal Connection]: Fits most HVLP, HP, LVMP and LVLP spray guns
  • •[Semi-transparent]: Cup is designed with semi-transparent plastic to easily track remaining paint level
  • •[Capacity]: 600 cubic centimeters (cc) or 20 ounces (oz)
  • •[Thread Size]: M16 х 1.5 mm female thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.