Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Compartment Box, 24 Compartments, 12.4 in. x 10.6 in. x 2.3 in., Plastic

  • Mfr # BX08-4033

  • Zoro # G411248920


product price: $29.99
/ea

Key Features

Number of Compartments
24
Material
Polypropylene
Cabinet Color
Red
Compartment Depth
2.3 in
Compartment Width
12.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX08-4033
Zoro #
G411248920
UPC #
-
Country of Origin
China

Dimensions

Compartment Depth
2.3 in
Compartment Width
12.9 in
Compartment Length
16.3 in

Details

Number of Compartments
24
Material
Polypropylene
Cabinet Color
Red
Includes
Tool Box, Trays

Description

  • •[All-Purpose Organizer]: 24 bin heavy-duty tool box designed as a portable storing solution for hardware (nuts, bolts, screws & nails), tools, office supplies, fishing tackle, arts & crafting materials, beads, jewelry, Legos, and more. Dimensions: 16.3" x 12.9" x 2.3"
  • •[High Quality Materials]: Built with reinforced polypropylene plastic in both the frame and bins for more durability. Prevents cracking, warping, and other forms of wear. Transparent lid for easy identification and heavy duty latches secure tightly to avoid spilling
  • •[Removable Bins for Custom Storage]: Bins can be removed from the frame to easily fill with contents and to transport over to the working space for convenient accessibility of the items you need. Multiple size bins suit various demands for different sized items
  • •[On-the-Go Access to Your Items]: Easily sort and manage the clutter of various small items that you need while you are on the move or when simply storing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.