
Portable Compartment Box, 8 Dividers, 18.1 in. x 6.5 in. x 3.6 in., Plastic
Mfr # BX08-4042
Zoro # G711248910
product price: $20.99
/eaKey Features
Material
Polypropylene
Cabinet Color
Red
Compartment Width
6.5 in
Compartment Depth
3.6 in
Includes
Tool Box, Dividers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX08-4042
Zoro #
G711248910
UPC #
850039064739
Country of Origin
China
Dimensions
Compartment Width
6.5 in
Compartment Depth
3.6 in
Compartment Length
18.1 in
Details
Material
Polypropylene
Cabinet Color
Red
Includes
Tool Box, Dividers
Number of Dividers
6
Description
- •[All-Purpose Organizer]: Heavy-duty storage case designed as a portable storing solution for tools, hardware (nuts, bolts, & screws), office supplies, fishing tackle, crafting materials, beads, jewelry, Legos, and more. Dimensions: 18.1” x 6.5” x 3.6”
- •[High Quality Materials]: Built with reinforced polypropylene in both the frame and dividers for more durability. Prevents cracking, warping, and other forms of wear. Lid is transparent for easy identification and latches secure tightly to avoid spilling
- •[Ergonomic Handle and Removable Dividers]: Molded handle feels comfortable in hand and allows for convenient transport over to the working space for accessibility of the items you need. 6 dividers can be removed from the frame to easily customize content storage
- •[On-the-Go Access to Your Items]: Easily sort, manage, and organize the clutter of various small items that you need while you are on the move or when simply storing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.