Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Foam Gun, Sealant Insulation, Full Teflon Coated & Professional Handle

  • Mfr # PT08-0610

  • Zoro # G111249036


product price: $44.99
/ea

Key Features

Color
Black
Material
Stainless Steel
Length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT08-0610
Zoro #
G111249036
UPC #
-
Country of Origin
China

Dimensions

Length
7.5"

Details

Color
Black
Material
Stainless Steel

Description

  • •[Reusable Expanding Foam Dispenser]: Easy to use, durable foam insulation gun for applying polyurethane insulation and sealant foam. Foam remains pressurized and uncured in gun for up to 30 days with foam canister attached and flow control knob closed. Release remaining foam when canister is removed
  • •[Easy Clean and Upgraded Handle]: Completely coated in Teflon non-stick material to easily wipe away external foam and flush out remaining internal foam build-up. Overmolded ergonomic handle provides more secure grip and comfort during extended use
  • •[Less Mess and Wasted Foam]: Dispenses only the amount you need and reduces foam waste. Features a patented easy-turn flow control knob for adjusting bead size and 4 tip attachments, plus a grout scraper for a clean finish
  • •[Use With Twist-on Can]: Intended for use with twist-on foam sealant and cleaner cans, such as Great Stuff Pro 24 oz screw-on canisters. Simply align the canister thread with the gun basket thread and screw on until secured. NOT compatible with straw or tube tipped canisters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.